






€13.74/ pieceexcl. VAT
€16.63incl. VAT
50 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Shape | Coupling piece |
Nominal inner diameter | M 10x1 |
External tube diameter of connection | 6 mm |
Nominal inner diameter 2 | 1/8" |
Connection | Internal thread (Metric) |
Connection 2 | Internal thread (BSPP) |
I3 | 28.5 mm |
l1 | 27 |
l2 | 21 mm |
l4 | 7 mm |