






€9.11/ pieceexcl. VAT
€11.02incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Shape | Coupling piece |
Nominal inner diameter | M 14x1.5 |
External tube diameter of connection | 6 mm |
Nominal inner diameter 2 | M 10x1 |
Connection | Internal thread (Metric) |
I3 | 35.2 mm |
l1 | 34 |
l2 | 25 mm |
l4 | 7.5 mm |