






€7.04/ pieceexcl. VAT
€8.52incl. VAT
663 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Shape | Coupling piece |
Nominal inner diameter | M 8x1 |
External tube diameter of connection | 4 mm |
Connection | Internal thread (Metric) |
I3 | 25 mm |
l1 | 20 |
l2 | 18 mm |
l4 | 7 mm |