






€12.98/ pieceexcl. VAT
€15.71incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | SSVD /SSV |
Type | Check Valve Assembly With Short Adapter |
Operating temperature | from -25 to 70 °C |
Alarm function | No |
Diameter | 8 mm |
Execution | Metering device |
Material | Steel |
Connection | G1/8, 1/8 NPTF |