SKF LINCOLN

SKF LINCOLN 504-203K Kniestück M6x0,75 kegelig. Rohr 4mm

  • ERIKS:13783647
  • Manufacturer:7613288108028
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€13.25/ pieceexcl. VAT

€16.03incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF LINCOLN
Shape
Elbow
Material
Brass
Nominal inner diameter
M 6x0.75
External tube diameter of connection
4 mm
Connection
Internal thread (Metric)
Standard thread connection
DIN 158/DIN 2999