






€7.04/ pieceexcl. VAT
€8.52incl. VAT
41 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Shape | Elbow |
Material | Brass |
Nominal inner diameter | M 10x1 |
External tube diameter of connection | 4 mm |
Nominal inner diameter 2 | M 10x1 |
Connection | Internal thread (Metric) |
Standard thread connection | DIN 158/DIN 2999 |