SKF LINCOLN

SKF LINCOLN 504-201K Kniestück M8x1 kegelig. Rohr 4mm

  • ERIKS:13783643
  • Manufacturer:7613288154766
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€7.04/ pieceexcl. VAT

€8.52incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF LINCOLN
Shape
Elbow
Material
Brass
Nominal inner diameter
M 8x1
External tube diameter of connection
4 mm
Nominal inner diameter 2
M 8x1
Connection
Internal thread (Metric)
Standard thread connection
DIN 158/DIN 2999