

€8.03/ pieceexcl. VAT
€9.72incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Shape | Coupling piece |
Nominal inner diameter | M 6x0.75 |
External tube diameter of connection | 2.5 mm |
Connection | Internal thread (Metric) |
l1 | 20 |
l2 | 13 mm |