




€8.03/ pieceexcl. VAT
€9.72incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Shape | Coupling piece |
Nominal inner diameter | M 8x1 |
External tube diameter of connection | 2.5 mm |
Nominal inner diameter 2 | M 6x0.75 |
Connection | Internal thread (Metric) |
I3 | 21 mm |
l1 | 20 |
l2 | 14 mm |
l4 | 6.5 mm |