






€6.02/ pieceexcl. VAT
€7.28incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | VPK |
Type | Straight Screw-In ConnectorsWith Tapered Thread |
Max. operating pressure | 300 bar |
Alarm function | No |
Weight | 0.9 kg |
Diameter | 4 mm |
Material sealing | NBR |
Material | Brass |
Connection | M6×0 75 |