






€16.89/ pieceexcl. VAT
€20.44incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | L |
Type | Banjo Fittings |
Operating temperature | from -25 to 90 °C |
Max. operating pressure | 250 bar |
Degree of protection (IP) | 67 |
Alarm function | No |
Weight | 0.035 kg |
Diameter | 6 mm |
Material | Steel |
Connection | G 1/4 A |