






€10.90/ pieceexcl. VAT
€13.19incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Shape | Threaded nipple |
Material | Steel |
Surface protection | Galvanized |
Nominal inner diameter | 1/4" |
External tube diameter of connection | 12 mm |
Nominal inner diameter 2 | M 18x1.5 |
Connection | Internal thread (BSPP) |
Connection 2 | Metric |
l1 | 35 |
l2 | 10 mm |