




€5.26/ pieceexcl. VAT
€6.36incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Type | 412-011 |
Material | Steel, galvanized |
Thread size metric (M..) | M 18x1.5 |
l2 | 10 mm |
l1 | 15 mm |
SW | 22 mm |