




€11.33/ pieceexcl. VAT
€13.71incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Material | Steel |
Surface protection | Galvanized |
Nominal inner diameter | M 18x1.5 |
External tube diameter of connection | 12 mm |
Connection | Internal thread (Metric) |
d3 | M 18x1.5 |
l1 | 18 |
SW | 22 |
l | 48 mm |
d | 21.8 mm |