SKF LINCOLN

SKF LINCOLN 410-612 Überwurfschraube M16x1,5 auf ø 10 mm

  • ERIKS:13776794
  • Manufacturer:7613288155435
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€2.21/ pieceexcl. VAT

€2.67incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF LINCOLN
Material
Brass
Wrench width
17 mm
l2
5.5 mm
l1
17 mm
d1
M16x1.5