






€3.89/ pieceexcl. VAT
€4.71incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Shape | Threaded nipple |
Material | Steel |
Surface protection | Galvanized |
Nominal inner diameter | 1/4" |
External tube diameter of connection | 10 mm |
Nominal inner diameter 2 | M 16x1.5 |
Connection | Internal thread (BSPP) |
Connection 2 | Metric |
l1 | 30 |
l2 | 10 mm |