




€2.13/ pieceexcl. VAT
€2.58incl. VAT
200 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Type | 410-011 |
Material | Steel, galvanized |
Thread size metric (M..) | M 16x1.5 |
l2 | 8 mm |
SW | 19 mm |
l1 | 14 mm |