






€10.22/ pieceexcl. VAT
€12.37incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | L |
Type | Elbow Screw-In Connectors |
Operating temperature | from -25 to 90 °C |
Max. operating pressure | 315 bar |
Alarm function | No |
Weight | 0.066 kg |
Diameter | 8 mm |
Material | Steel |
Connection | R1/8 |