






€6.95/ pieceexcl. VAT
€8.41incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | VP |
Type | Straight Connector |
Operating temperature | from -25 to 90 °C |
Degree of protection (IP) | 67 |
Alarm function | No |
Diameter | 8 mm |