

€1.61/ pieceexcl. VAT
€1.95incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Type | Union Nut |
Operating temperature | from 5 to 80 °C |
Degree of protection (IP) | 65 |
Alarm function | No |
Diameter | 8 mm |
Connection | M10×1 |