




€1.39/ pieceexcl. VAT
€1.68incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Type | 408-211 |
Material | Steel, galvanized |
Thread size metric (M..) | M 12x1 |
l1 | 12 mm |
SW | 17 mm |
l2 | 7 mm |