SKF LINCOLN

SKF LINCOLN 408-202 Überwurfschraube M14x1,5 auf ø 8 mm

  • ERIKS:13776212
  • Manufacturer:7613288003552
Image 1
Image 2
Image 1
Image 2
Save to list

€1.51/ pieceexcl. VAT

€1.83incl. VAT

338 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF LINCOLN
Material
Steel galvanised
Wrench width
14 mm
l1
16 mm
l2
4.5 mm
d1
M14x1.5