






€7.82/ pieceexcl. VAT
€9.46incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Shape | Threaded nipple |
Material | Steel |
Surface protection | Galvanized |
Nominal inner diameter | M 22x1.5 |
External tube diameter of connection | 8 mm |
Nominal inner diameter 2 | M 14x1.5 |
Connection | Internal thread (Metric) |
l1 | 24 |
l2 | 12 mm |