




€1.69/ pieceexcl. VAT
€2.04incl. VAT
78 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Type | 408-011 |
Material | Steel, galvanized |
Thread size metric (M..) | M14x1.5 |
l1 | 12 mm |
SW | 17 mm |
l2 | 7 mm |