






€6.15/ pieceexcl. VAT
€7.44incl. VAT
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Shape | Threaded nipple |
Material | Steel |
Surface protection | Galvanized |
Nominal inner diameter | M 18x1.5 |
External tube diameter of connection | 8 mm |
Nominal inner diameter 2 | M 14x1.5 |
Connection | Internal thread (Metric) |
l1 | 22 |
l2 | 10 mm |