






€2.93/ pieceexcl. VAT
€3.55incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | VPB |
Type | Outlet fittings |
Product | Outlet fittings |
Series | VPB |
Maximum static pressure | 450 bar |
Material | Stainless Steel, Tinned/Nitrile |
Temperature range | from -25 to 110 °C |
Material surface | Zinc coated |