




€13.01/ pieceexcl. VAT
€15.74incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Shape | Elbow |
Material | Steel |
Nominal inner diameter | 1/4" |
External tube diameter of connection | 6 mm |
Nominal inner diameter 2 | M 10x1 |
Connection | Internal thread (BSPP) |
Connection 2 | Metric |
Standard thread connection | DIN 158/DIN 2999 |
l1 | 17 |
l2 | 17.5 mm |