SKF LINCOLN

SKF LINCOLN 402-612 Überwurfschraube M6x0,75 auf ø 2,5 mm

  • ERIKS:13775594
  • Manufacturer:7613288003187
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€0.70/ pieceexcl. VAT

€0.85incl. VAT

179 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF LINCOLN
Material
Brass
Wrench width
7 mm
l2
3 mm
l1
9 mm
d1
M6 x 0.75