






€1.60/ pieceexcl. VAT
€1.94incl. VAT
16 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Shape | Threaded nipple |
Material | Steel |
Surface protection | Galvanized |
Nominal inner diameter | M 6 |
External tube diameter of connection | 2.5 mm |
Nominal inner diameter 2 | M 6x0.75 |
Connection | Internal thread (Metric) |
l1 | 13 |
l2 | 5.5 mm |