




€46.25/ pieceexcl. VAT
€55.96incl. VAT
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 361 |
Type | Metering Device |
Lubricant | Oil |
Operating temperature | from 0 to 80 °C |
Max. operating pressure | 80 bar |
Number of connections | 1 |
Flow rate | 0.03 cm³ |
Alarm function | No |
Diameter | 4 mm |
Length | 46.5 mm |
Width | 14 mm |
Material sealing | NBR |
Material | Brass |
Connection | G1/8 |