






€33.75/ pieceexcl. VAT
€40.84incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 340 |
Type | Metering Device |
Operating temperature | from 0 to 80 °C |
Max. operating pressure | 80 bar |
Number of connections | 2 |
Alarm function | No |
Height | 15 mm |
Length | 99 mm |
Width | 58 mm |
Material sealing | NBR |
Material | Zinc die-cast |
Connection | 6 - 10 |