

€111.45/ pieceexcl. VAT
€134.85incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 345 |
Type | 345-400-55555-ZZ |
Operating temperature | from 0 to 80 °C |
Number of connections | 5 |
Flow rate | 0.16 cm³ |
Material sealing | NBR |
Material | Zinc die-cast |
Connection | 4 mm |