

€64.88/ pieceexcl. VAT
€78.50incl. VAT
13 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 342 |
Type | 342-5VS-33000-ZZ |
Operating temperature | from 0 to 80 °C |
Number of connections | 2 |
Flow rate | 0.06 cm³ |
Manufacturing method | Zinc die-cast |
Material sealing | NBR |
Connection | 4 mm |