

€56.21/ pieceexcl. VAT
€68.01incl. VAT
7 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 342 |
Type | 342-500-44000-ZZ |
Operating temperature | from 0 to 80 °C |
Number of connections | 2 |
Flow rate | 0.1 cm³ |
Manufacturing method | Zinc die-cast |
Material sealing | NBR |
Connection | 4 mm |