






€76.62/ pieceexcl. VAT
€92.71incl. VAT
Estimated delivery date - 08/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 340 |
Type | Pre-Lubrication Metering Device |
Lubricant | Grease: NLGI 00 & 000, mineral and synthetic oil: 20-2000mm²/s |
Number of outlets | 3 |
Dimensions | Min. 48x53x15/max. 99x58x15 mm |
Connection Inlet | ∅6-10mm, M 10×1 |
Connection outlet | ∅2.5mm |