






€7.70/ pieceexcl. VAT
€9.32incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 341 |
Type | Metering Nipple |
Lubricant | Oil |
DIN standard | DIN 3862 |
Operating temperature | from 0 to 80 °C |
Max. operating pressure | 80 bar |
Flow rate | 0.03 cm³ |
Alarm function | No |
Diameter | 4 mm |
Execution | Pre-lubrication metering device |
Material sealing | NBR |
Material | Brass |
Connection | Closure plugs for thread M 10×1 |