SKF LINCOLN

SKF LINCOLN 340 series metering device ensuring precise lubricant delivery

  • ERIKS:13769975
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€115.35/ pieceexcl. VAT

€139.57incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF LINCOLN
Series
340
Type
Metering Device
Lubricant
Mineral and synthetic oils
DIN standard
DIN 3862
Operating temperature
from 0 to 80 °C
Max. operating pressure
80 bar
Number of connections
5
Flow rate
0.16 cm³
Alarm function
No
Diameter
6 mm
Height
58 mm
Execution
Pre-lubrication metering device
Length
99 mm
Width
15 mm
Material sealing
NBR
Material
Zinc die-cast
Connection
6 - 10 MMT