






€380.80/ pieceexcl. VAT
€460.77incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | RA |
Type | Rotary Drive |
Speed | 1800 rpm |
Degree of protection (IP) | IP 55 |
Operating temperature | from 5 to 176 °F |
Operation temperature | from -15 to 80 °C |