

€231.66/ pieceexcl. VAT
€280.31incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | CRWA1 |
Product | Radial Shaft Seal |
Series | CRWA1 |
Shaft Diameter | 34.93 mm |
Housing diameter | 53.98 mm |
Material lip | NBR |
Maximum static pressure | 0.7 bar |
Maximum shaft speed | 3480 m/s |
Material | NBR |
Compound | Nitrile rubber (NBR) |
Maximum static pressure (not bar) | 0.07 MPa |
Weight per piece | 15.9 g |
Weight per standard packaging | 15.9 g |
Material static seal | NBR |