

€74.86/ pieceexcl. VAT
€90.58incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 169-000-18x |
Type | Mixing Valve |
Port thread type | Metric |
Port Size | Ø 8x1 mm |
Operating pressure | from 5 to 10 bar |
Maximum operating pressure | 10 bar |
Operation | Pneumatic/hydraulic |
Construction size | 128 x ∅36 |
Seal material | NBR |
Fluid | Mineral or synthetic oil |