

€183.54/ pieceexcl. VAT
€222.08incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 161-300 |
Type | Mixing Valve |
Port thread type | BSPP (G) |
Port Size | Ø 8x1 mm |
Operating pressure | from 12 to 45 bar |
Maximum operating pressure | 10 bar |
Operation | Pneumatic |
Construction size | 80 x 60 x 40 |
Type of body | Body Ported |
Housing material | Aluminium |
Seal material | NBR |
Fluid | Mineral or synthetic oil |