




€120.89/ pieceexcl. VAT
€146.28incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 161 |
Type | PRV With Elbow Fitting |
Connection | Elbow Connector |
Nominal pressure | 300 |
Type of valve | Pressure relief valve |
Connections | M14 X 1.5 |
Material | Steel |
Type | PRV With Elbow Fitting |