

€532.07/ pieceexcl. VAT
€643.80incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | 161-140-050 |
Type | Solenoid valve |
Model | Solenoid valve two way |
Supply voltage | 24V DC |
Electrical connection | DIN EN175301-803 |
Power | 16 W, 5 W |
Housing material | Aluminium |
Working time | 100 % ED |
Level of protection (IP value) | IP65 |
Medium temperature | From -25 °C to 75 °C |
Type | Solenoid valve |
Dimension | 5.83 × 2.28 × 1.77 |