

€35.20/ pieceexcl. VAT
€42.59incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIOEN |
Series | Rotterdam |
Type | 4500 |
Model | Rain trousers |
Size | 2XL |
Length | Regular |
Colour | Navy blue |
Material | Flexothane classic |
Fire retardant version | 0 |