SIOEN

SIOEN Rain jacket 4265 Bielefeld yellow size S

  • ERIKS:23382914
  • Manufacturer:5411805577928
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
100% waterproof / Windproof / Supple / Stretchable / Comfortable / Lightweight / Noiseless

  • Straight collar
  • Foldaway hood in collar
  • Zip closure under flap with press studs
  • 2 inset pockets
  • Raglan sleeves
  • Sleeve narrowing by press studs
  • Back ventilation
  • High frequency welded seams
  • Raingutter
  • Back length 88 cm (S-3XL)
Save to list

€49.10/ pieceexcl. VAT

€59.41incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN
Series
Bielefeld
Type
4265
Size
S
Colour
Yellow
Model
Rain jacket