SIOEN

SIOEN Overall 6218 navy blue size L

  • ERIKS:23383136
  • Manufacturer:5411805578789
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The light and elastic Herford coverall has a fixed hood, a zipper concealed under a double flap with press studs and sleeve and ankle narrowing by means of press studs. The durable Flexothane® fabric protects you against rain and wind. Moreover, this smooth coverall is machine washable.
Flexothane® Essential: 100% polyester knitting with PU coating; ± 170 g/m²
Save to list

€77.50/ pieceexcl. VAT

€93.78incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN
Series
Herford
Type
6218
Model
Boilersuits
Size
L
Colour
Navy blue