

€76.40/ pieceexcl. VAT
€92.44incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIOEN |
Series | Hobson |
Type | 404A |
Size | XL |
Colour | Hi Vis Yellow |
Model | Hi Vis winter jacket |
Material | Siopor Ultra 100% Polyester |