SIOEN

SIOEN Hi-Vis winter bomber jacket yellow size L

  • ERIKS:13223592
  • Manufacturer:5414718017604
Image 1
Warm and 100% waterproof and windproof. Highly breathable water repellent outer fabric. Moisture attracting coating on the inside improves comfort. High tear resistance.
Save to list

€76.40/ pieceexcl. VAT

€92.44incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN
Series
Hobson
Type
404A
Size
L
Colour
Hi Vis Yellow
Model
Hi Vis winter jacket
Material
Siopor Ultra 100% Polyester