SIOEN

SIOEN Hi-vis rain jacket 4303 orange/navy size XL

  • ERIKS:23382935
  • Manufacturer:5411805578437
Image 1
Image 2
Image 1
Image 2
100% waterproof / Windproof / Supple / Stretchable / Comfortable / Lightweight / Noiseless

  • Straight collar
  • Foldaway hood in collar
  • Zip closure under flap with press studs
  • 2 patched pockets with flap
  • Kimono sleeves
  • Elastic at end of sleeves
  • High frequency welded seams
  • Back length 85 cm (S-3XL)
Save to list

€83.30/ pieceexcl. VAT

€100.79incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN
Series
Carmaux
Type
4303
Size
XL
Colour
Hi Vis Orange / Navy blue
Model
Hi Vis rain jacket