SIOEN

SIOEN Hi-vis rain jacket 4279 orange size 2XL

  • ERIKS:23382930
  • Manufacturer:5411805578055
Image 1
Image 2
Image 1
Image 2
100% waterproof / Windproof / Supple / Stretchable / Comfortable / Lightweight / Noiseless

Exterior
  • Straight collar
  • Foldaway hood in collar
  • Zip closure under flap with press studs
  • 2 inset pockets
  • Raglan sleeves
  • Sleeve narrowing by press studs
  • Back ventilation
  • High frequency welded seams
  • Raingutter
  • Back length 88 cm (S-3XL
Interior
  • Different linings/fleeces can be zipped in
Save to list

€79.50/ pieceexcl. VAT

€96.20incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIOEN
Series
Kassel
Type
4279
Size
2XL
Colour
Hi Vis Orange
Model
Hi Vis rain jacket